Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ 9mm Short-Cap, Screw-Thread Vials
Vial only
$50.60 - $426.50
Catalog Number | Mfr. No. | Color | Description | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Description | No. per Pack | Price | Quantity & Availability | |||
06-718-439
|
Restek™
21143 |
Amber | With white graduated marking spot | 1000 |
Pack of 1000 for $426.50
|
|
|||
06-718-447
|
Restek™
21154 |
Clear | Without white graduated marking spot | 100 |
Pack of 100 for $50.60
|
|
|||
06-718-438
|
Restek™
21142220 |
Amber | With graduated marking spot | 100 |
Pack of 100 for $127.60
|
|
|||
06-718-435
|
Restek™
21140 |
Clear | With white graduated marking spot | 100 |
Pack of 100 for $50.60
|
|
|||
06-718-448
|
Restek™
21155 |
Clear | Without white graduated marking spot | 1000 |
Pack of 1000 for $371.50
|
|
|||
06-718-436
|
Restek™
21141 |
Clear | With white graduated marking spot | 1000 |
Pack of 1000 for $395.50
|
|
|||
06-718-437
|
Restek™
21142 |
Amber | With white graduated marking spot | 100 |
Pack of 100 for $50.90
|
|
|||
Description
- 9mm thrread
- 2.0m
- 12 x 32mm
All models except 06-718-447 and 06-718-448: White Graduated Marking Spot
Specifications
Short Thread Screw Cap |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title