Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 9mm Thread Pre-Assembled Short-Cap, Screw-Vial Closures
SDP

Fit all 2mL, 12 × 32mm, crimp-top vial-based autosamplers

Supplier:  Restek™ 24669

 View more versions of this product

Catalog No. 06-719-002


Add to cart

Description

Description

  • Material: Polypropylene
  • Preassembled

Specifications

Specifications

Assorted
PTFE/Silicone
9 mm
500/Pk.
Polypropylene
PTFE/Silicone
Polypropylene
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit