Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ 9mm Thread Pre-Assembled Short-Cap, Screw-Vial Closures
Fit all 2mL, 12 x 32mm, crimp-top vial-based autosamplers
Supplier: Restek™ 24474
Description
- Material: Polypropylene
- Preassembled
Specifications
PTFE/Butyl Rubber | |
Polypropylene | |
1000/Pk. |
Blue | |
PTFE/Butyl Rubber | |
9 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction