Restek™ Allure Columns with C18 Column Packing

Manufacturer: Restek™ 9164555

 View more versions of this product

Catalog No. 06-739-113

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Packing Material Allure™ C18
    Particle Size 5μm
    pH 2.5 to 7.5
    Film Thickness 5μm
    Technique HPLC
    Diameter (Metric) Inner 4.6mm
    Endcapped Yes
    Flow Rate 1mL/min.
    Stationary Phase Allure™ C18
    Length (Metric) 50mm
    Support Material Silica
    Carbon Load 27%
    Temperature (Metric) 80°C
    USP Type L1
    Column Type Allure™ C18
    Particle Shape Spherical
    Pore Size 60Å
    For Use With LC/MS and ELSD
    Type HPLC Column

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit