Restek™ Allure Columns with C18 Column Packing and Trident Fittings

Manufacturer: Restek™ 9164572700

 View more versions of this product

Catalog No. 06-716-084

  Check Availability
Add to Cart

    Specifications

    Flow Rate 0.2mL/min.
    Packing Material Allure™ C18
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 60Å
    pH 2.5 to 8
    For Use With LC/MS and ELSD
    Stationary Phase Allure™ C18
    Type HPLC Column
    Material Stainless Steel
    Support Material Silica
    Diameter (Metric) Inner 2.1mm
    Carbon Load 27%
    Ligand Type Monomeric C18
    Column Chemistry Octadecyl Silane
    Max. Temperature 80°C
    Column Type Allure™ C18
    Film Thickness 5μm
    Length (Metric) 250mm
    Includes Trident™ inlet fitting
    Temperature (Metric) 80°C
    USP Type L1
    Endcapped Yes
    Technique HPLC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit