Restek™ Allure Columns with C18 Column Packing and Trident Fittings

Manufacturer: Restek™ 9164575700

 View more versions of this product

Catalog No. 06-716-088

  Check Availability
Add to Cart

    Specifications

    Packing Material Allure™ C18
    pH 2.5 to 8
    Stationary Phase Allure™ C18
    Film Thickness 5μm
    Type HPLC Column
    Material Stainless Steel
    Support Material Silica
    Includes Trident™ inlet fitting
    Max. Temperature 80°C
    Column Type Allure™ C18
    Flow Rate 1mL/min.
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 60Å
    Length (Metric) 250mm
    Technique HPLC
    Diameter (Metric) Inner 4.6mm
    Ligand Type Monomeric C18
    Temperature (Metric) 80°C
    Endcapped Yes
    For Use With LC/MS and ELSD
    Carbon Load 27%
    Column Chemistry Octadecyl Silane
    USP Type L1

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit