Restek™ Allure Columns with Silica Column Packing: 5 microm

Highly retentive phase with very high surface area for normal phase separations.

Manufacturer: Restek™ 9160553700

 View more versions of this product

Catalog No. 06-715-839

  Check Availability
Add to Cart

    Specifications

    Packing Material Allure™ Type B Silica
    Stationary Phase Allure™ Type B Silica
    Type HPLC Column
    Support Material Type B Silica
    Diameter (Metric) Inner 3.2mm
    Includes Trident™ inlet fitting
    Column Type Allure™ Silica
    Particle Shape Spherical
    Particle Size 5μm
    pH 2.5 to 8
    For Use With Normal phase separation
    Film Thickness 5μm
    Functionality/Interaction Type H Bonding
    Temperature (Metric) 80°C
    USP Type L3
    Endcapped No
    Flow Rate 0.5mL/min.
    Pore Size 60Å
    Length (Metric) 50mm
    Material Stainless Steel
    Technique HPLC
    Max. Temperature 80°C

    • Type B silica packing
    • Particle Size: 5µm, spherical
    • USP Phase Code: L3
    • Pore Size: 60 angstrom
    • Endcap: no
    • pH range: 2.5 to 8
    • Temperature limit: 80°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit