Restek™ Allure Columns with Silica Column Packing: 5 microm

Highly retentive phase with very high surface area for normal phase separations.

Manufacturer: Restek™ 9160572700

 View more versions of this product

Catalog No. 06-715-851

  Check Availability
Add to Cart

    Specifications

    Packing Material Allure™ Type B Silica
    pH 2.5 to 8
    Stationary Phase Allure™ Type B Silica
    Functionality/Interaction Type H Bonding
    Type HPLC Column
    Length (Metric) 250mm
    Material Stainless Steel
    Support Material Type B Silica
    Max. Temperature 80°C
    Endcapped No
    Column Type Allure™ Silica
    Flow Rate 0.2mL/min.
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 60Å
    For Use With Normal phase separation
    Film Thickness 5μm
    Technique HPLC
    Diameter (Metric) Inner 2.1mm
    Includes Trident™ inlet fitting
    Temperature (Metric) 80°C
    USP Type L3

    • Type B silica packing
    • Particle Size: 5µm, spherical
    • USP Phase Code: L3
    • Pore Size: 60 angstrom
    • Endcap: no
    • pH range: 2.5 to 8
    • Temperature limit: 80°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit