Restek™ Allure Columns with Silica Column Packing: 5 microm

Highly retentive phase with very high surface area for normal phase separations.

Manufacturer: Restek™ 9160573700

 View more versions of this product

Catalog No. 06-715-853

  Check Availability
Add to Cart

    Specifications

    Column Type Allure™ Silica
    Flow Rate 0.5mL/min.
    For Use With Normal phase separation
    Functionality/Interaction Type H Bonding
    Type HPLC Column
    Material Stainless Steel
    Support Material Type B Silica
    Diameter (Metric) Inner 3.2mm
    Includes Trident™ inlet fitting
    Temperature (Metric) 80°C
    Max. Temperature 80°C
    Endcapped No
    Packing Material Allure™ Type B Silica
    Particle Shape Spherical
    Particle Size 5μm
    pH 2.5 to 8
    Stationary Phase Allure™ Type B Silica
    Film Thickness 5μm
    Length (Metric) 250mm
    USP Type L3
    Pore Size 60Å
    Technique HPLC

    • Type B silica packing
    • Particle Size: 5µm, spherical
    • USP Phase Code: L3
    • Pore Size: 60 angstrom
    • Endcap: no
    • pH range: 2.5 to 8
    • Temperature limit: 80°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit