Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Allure Columns with Silica Column Packing: 5 microm

Highly retentive phase with very high surface area for normal phase separations.

Manufacturer:  Restek™ 9160522700

 View more versions of this product

Catalog No. 06-715-823


  Check Availability
Add to cart

Specifications

Description

  • Type B silica packing
  • Particle Size: 5µm, spherical
  • USP Phase Code: L3
  • Pore Size: 60 angstrom
  • Endcap: no
  • pH range: 2.5 to 8
  • Temperature limit: 80°C
Description & Specifications

Specifications

2.1mm
5μm
Normal phase separation
Trident™ inlet fitting
Stainless Steel
Spherical
2.5 to 8
80°C
L3
Allure™ Type B Silica
No
0.2mL/min.
H Bonding
200mm
Type B Silica
5μm
60Å
HPLC Column
HPLC
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit