Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Allure™ HPLC Columns with PFP Propyl Column Packing, 5um Particle Size

Pentafluorophenyl is an excellent phase for separating nucleosides, nucleotides, purines, pyrimidines, halogenated compounds, β-blockers, and tricyclic antidepressants

Manufacturer:  Restek™ 9169535

 View more versions of this product

Catalog No. 06-739-288


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

17%
4.6mm
5μm
LC/MS and ELSD
30mm
Stainless Steel
Spherical
2.5 to 8
80°C
L43
Allure™ PFP Propyl
Fluorophenyl Propyl
Yes
1mL/min.
Pi-pi, electrostatic/dipole
Pentafluorophenyl Propyl
Type B Silica
5μm
60Å
HPLC Column
HPLC
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit