Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Allure™ HPLC Columns with PFP Propyl Column Packing, 5um Particle Size
Pentafluorophenyl is an excellent phase for separating nucleosides, nucleotides, purines, pyrimidines, halogenated compounds, β-blockers, and tricyclic antidepressants
Supplier: Restek™ 9169562
Description
- Developed for maximum retention during LC/MS applications
- High retention, large surface area
- PFP Propyl Columns feature a pentafluorophenyl phase with a propyl spacer
- 60Å pore size
- Fully endcapped
Specifications
Fluorophenyl Propyl | |
5 μm | |
LC/MS and ELSD | |
150 mm | |
Spherical | |
2.5 to 8 | |
80°C | |
PFP Propyl | |
17% | |
Yes | |
Column |
2.1 mm | |
0.2 mL/min | |
Pi-pi, electrostatic/dipole | |
Pentafluorophenyl Propyl | |
5 μm | |
60 Å | |
L43 | |
Type B Silica | |
Specialty/Application Specific | |
Stainless Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction