Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Allure™ PFP Propyl Columns with Trident inlet fitting, 5μm Particle Size
SDP

For LC/MS, ELSD

Supplier:  Restek™ 9169562700

 View more versions of this product

Catalog No. 06-716-154


Add to Cart

Description

Description

  • Propyl spacer w/Trident inlet fitting
  • 5μm spherical particles
  • Pore size: 60 angstrom
  • Carbon load: 17 percent
  • Fully endcapped
  • pH: 2.5 to 8
  • Temp.: 80°C (176°F)

Specifications

Specifications

2.1 mm
150 mm
5 μm
PFP
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit