Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Allure™ Silica HPLC Prep Columns

Highly retentive phase for normal phase separations.

Specifications

Column Chemistry Porous Silica
Column Format Preparative Column
Column Type Normal Phase
Particle Size 5 μm
Technique Normal phase HPLC
View More Specs

Products 10
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Price Quantity & Availability  
06-722-110
View Documents
Restek™
9160557
10 mm 50 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-114
View Documents
Restek™
9160518
21.2 mm 100 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-113
View Documents
Restek™
9160517
10 mm 100 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-115
View Documents
Restek™
9160519
30 mm 100 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-111
View Documents
Restek™
9160558
21.2 mm 50 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-112
View Documents
Restek™
9160559
30 mm 50 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-116
View Documents
Restek™
9160567
10 mm 150 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-117
View Documents
Restek™
9160568
21.2 mm 150 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-121
View Documents
Restek™
9160579
30 mm 250 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
06-722-118
View Documents
Restek™
9160569
30 mm 150 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Very high surface area
  • Type B silica packing
  • No endcap

Specifications

Specifications

Porous Silica
Normal Phase
Normal phase HPLC
5 µm
Silica
Polar
450 m²/g
L3
Preparative Column
5 μm
No
80°C
Spherical
60 Å
HPLC Preparative Column
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit