Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Alumaseal 8mm Ferrules
Will not crack or fragment
Manufacturer: Restek 21474
Description
- No retightening required after temperature cycles, excellent for GC/MS
- Eliminate out-gassing, make leak-tight seals, for less detector noise
- Two-piece design permanently locks on fused silica tubing without causing breakage
- Will not stick in fittings, unlike Vespel or graphite
- Stable to 550°C
- Use with any 0.0625 in. compression-type fitting
Specifications
0.0314 in. | |
550°C | |
Aluminum | |
0.08 cm |
1022°F | |
0.0625 in. Compression Fitting, Fits Column I.D. 0.53 mm | |
Alumaseal Ferrule |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title