Restek™ Blood Alcohol Calibration Standard

Eight-component resolution control standard with NIST-certified ethanol concentration

Manufacturer: Restek™ 36334

 View all options for this product

Catalog No. 06-802-617


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Product Type Blood Alcohol Calibration Standard
    Includes Forensic Ethanol Solution 0.025g/dL in Water
    Concentration 0.025g/dL
    Certifications/Compliance NIST
    Storage Requirements 10°C
    Packaging 10/Pk.
    Quantity 1mL/Ampule

    • Calibration mixtures ranging from 0.010g/dL to 0.40g/dL in water
    • Data pack and Certificate of Analysis for each standard is available

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit