Restek™ Bonded Packed Column Stationary Phases: 10% Rtx-1 Available on GSA/VA Contract for Federal Government customers only.

Bonded phases in capillary columns provide a dramatic increase in column quality. Restek Bonded Packed Column Stationary Phases: 10% Rtx-1 are for on-column injections.

Manufacturer: Restek™ 80405820

 View more versions of this product

Catalog No. 06-714-447

  Check Availability
Add to Cart

    Specifications

    Material SilcoSmooth™
    Temperature Range 0 to 350°C
    Column Type Varian Configuration
    For Use With High boiling compounds Waxes, crude oils and Trigylcerides
    Stationary Phase 10% Rtx™-1
    Packing Material Silcoport™ W
    Mesh Size 100/120
    Diameter (Metric) Inner 2mm
    Diameter (Metric) Outer 3.17mm
    Max. Temperature 380 to 400°C
    USP Type G1
    Particle Size 2μm
    Film Thickness 2μm
    Length (Metric) 2m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit