Restek™ Bonded Packed Column Stationary Phases: 10% Rtx-Stabilwax Available on GSA/VA Contract for Federal Government customers only.

Bonded phases in capillary columns provide a dramatic increase in column quality. Restek Bonded Packed Column Stationary Phases: 10% Rtx-Stabilwax are for on-column injections.

Manufacturer: Restek™ 80416820

 View more versions of this product

Catalog No. 06-714-494

  Check Availability
Add to Cart

    Specifications

    Column Type Varian Configuration
    Material SilcoSmooth™
    Stationary Phase 10% Rtx™-Stabilwax
    Packing Material Silcoport™ W
    Mesh Size 100/120
    Diameter (Metric) Inner 2mm
    Diameter (Metric) Outer 3.17mm
    Max. Temperature 240°C
    Particle Size 2μm
    Temperature Range 40 to 240°C
    Film Thickness 2μm
    Length (Metric) 2m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit