Restek™ Bonded Packed Column Stationary Phases: 3% Rtx-1 Available on GSA/VA Contract for Federal Government customers only.

Bonded phases in capillary columns provide a dramatic increase in column quality. Restek Bonded Packed Column Stationary Phases: 3% Rtx-1 are for on-column injections.

Manufacturer: Restek™ 80401800

 View more versions of this product

Catalog No. 06-714-422

  Check Availability
Add to Cart

    Specifications

    For Use With High boiling compounds Waxes, crude oils and Trigylcerides
    Material SilcoSmooth™
    Stationary Phase 3% Rtx™-1
    Packing Material Silcoport™ W
    Diameter (Metric) Inner 2mm
    Diameter (Metric) Outer 3.17mm
    Max. Temperature 380 to 400°C
    USP Type G1
    Particle Size 2μm
    Temperature Range 0 to 350°C
    Film Thickness 2μm
    Length (Metric) 2m
    Column Type General Configuration
    Mesh Size 100/120

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit