Restek™ Bonded Packed Column Stationary Phases: 3% Rtx-5 Available on GSA/VA Contract for Federal Government customers only.

Bonded phases in capillary columns provide a dramatic increase in column quality. Restek Bonded Packed Column Stationary Phases: 3% Rtx-5 are for on-column injections.

Manufacturer: Restek™ 80477851

 View more versions of this product

Catalog No. 06-714-674

  Check Availability
Add to Cart

    Specifications

    For Use With On-column Injections
    Material SilcoSmooth™ Siltek-treated Stainless Steel
    Stationary Phase Bonded Phase 3% Rtx™-5
    Packing Material 3% Rtx™-5
    Mesh Size 100/120 Silcoport W
    Diameter (Metric) Inner 2mm
    Diameter (Metric) Outer 3.17mm
    Max. Temperature 290°C
    USP Type G27, G36
    Temperature Range -60 to 290°C
    Length (Metric) 2000mm
    Column Type Shimadzu 8A

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit