Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ BTO™ Septa: Shimadzu Plug
Plasma coating eliminates sticking in the injection port
$163.00 - $295.00
Specifications
Coating | Plasma |
---|---|
Design | Centerguide |
For Use With (Application) | GC and GC/MS AppliCatIons |
Temperature (English) Max. | 752°F |
Temperature (Metric) Max | 400°C |
Catalog Number | Mfr. No. | Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Quantity | Price | Quantity & Availability | ||||
06-802-829
|
Restek™
27098 |
Shimadzu Plug Septum | 50/Pk. |
Pack of 50 for $163.00
|
|
||||
06-802-838
|
Restek™
27099 |
Shimadzu Plug Septum | 100/Pk. |
Pack of 100 for $295.00
|
|
||||
Description
Shimadzu-style plug
- Precision molding ensures consistent, accurate fit
- Preconditioned and ready to use
- Packaged in ultraclean blister packs; 12.7mm and 17mm septa packaged in precleaned glass jars
- Each batch GC-FID tested
- Bleed and temperature optimized for demanding GC and GC-MS applications
Specifications
Plasma | |
GC and GC/MS AppliCatIons | |
400°C |
Centerguide | |
752°F | |
Shimadzu Plug Septum |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title