Restek™ BTO™ Septa: With CenterGuide

Plasma coating eliminates sticking in the injection port

Manufacturer: Restek™ 27083

 View more versions of this product

Catalog No. 06-802-830

  Check Availability
Add to Cart

    Specifications

    Product Type Septa
    Diameter (Metric) Outer 0.5cm
    For Use With (Application) GC and GC/MS appliCatIons
    Temperature (English) Maximum 752°F
    Quantity 100/Pack
    Coating Plasma
    Design Centerguide™
    Diameter (English) Outer 0.19 in.
    Temperature (Metric) Max 400°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit