Restek™ Caps and Septa for Screw-Thread Vials, 4.0mL, WISP 48 Style

For 4mL WISP 48 Style screw-thread vials.

Manufacturer: Restek™ 21745

 View more versions of this product

Catalog No. 06-718-634

  Check Availability
Add to Cart

    Specifications

    Color Black
    Material Polypropylene
    Quantity 100/Pk.
    GPI Thread 13-425
    Type Cap and Septa, Top Hat
    Material Closure Polypropylene
    Material (Liner) PTFE/Silicone
    Thread Size 13-425

    • Color: Black
    • Material: Polypropylene
    • Screw Thread Size: 13mm-425

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit