Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ CarboBlack Packed Columns (On CarboBlack B): 5% Carbowax 20M
Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses
Supplier: Restek™ 80105810
Description
Provides resolution and retention similar to Carbopack™ and Carbograph supports
- Higher surface area allows holding of up to a 10% loading of a nonsilicone liquid phase
- Treated with KOH or picric acid for basic or acidic compounds
- I.D.: 3.17mm
Initial 2 in. of column will be empty, to accommodate a needle
Specifications
5% Carbowax™ 20M | |
Configured for Hewlett Packard | |
Polar Solvents Analysis, Polar Solvents, BTEX, Flavor and Fragrances, Glycols, Alcohols, Aromatics | |
2 m | |
CarboBlack B | |
2 mm |
G16 | |
225°C | |
60°C to 225°C | |
SilcoSmooth™ | |
80/120 | |
3.17 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction