Restek™ CarboBlack Packed Columns (On CarboBlack B): 5% Carbowax 20M Available on GSA/VA Contract for Federal Government customers only.

Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses

Manufacturer: Restek™ 80105800

 View more versions of this product

Catalog No. 06-714-259

  Check Availability
Add to Cart

    Specifications

    For Use With FAMEs, polar solvents, BTEX, flavor and fragrances, glycols, Alcohols and Aromatics
    Material SilcoSmooth™
    Stationary Phase 5% Carbowax™ 20M
    Packing Material CarboBlack™ B
    Mesh Size 80/120
    Diameter (Metric) Inner 2mm
    Diameter (Metric) Outer 3.17mm
    Max. Temperature 225°C
    USP Type G16
    Temperature Range 60 to 225°C
    Length (Metric) 2m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit