Restek™ CarboBlack Packed Columns (On CarboBlack C): 0.19% Picric Acid Available on GSA/VA Contract for Federal Government customers only.

Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses.

Manufacturer: Restek™ 80459800

 View more versions of this product

Catalog No. 06-714-622

  Check Availability
Add to Cart

    Specifications

    For Use With General
    Material Stainless Steel
    Technique GC
    Stationary Phase 0.19% Picric Acid
    Mesh Size 80/100
    Diameter (Metric) Inner 2.1mm
    Max. Temperature 125°C
    Length (Metric) 1.8m
    Packing Material CarboBlack™ C
    Diameter (Metric) Outer 3.1mm

    • CarboBlack C support can hold up to a 1% loading of a nonsilicone liquid phase
    • CarboBlack supports provide resolution and retention similar to Carbopack and Carbograph supports
    • CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
    • Special alcoholic beverage loadings are available
    • Mesh Size: 80/100

    Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890; PE Auto Sys - PE Auto System 8300, 8400, 8700, Clarus 500.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit