Restek™ CarboBlack Packed Columns (On CarboBlack C): 0.2% Carbowax 1500 Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Restek™ 80456800

 View all options for this product

Catalog No. 06-714-617

  Check Availability
Add to Cart


    For Use With General
    Max. Temperature 175°C
    USP Type G39
    Length (Metric) 1.8m
    Material Stainless Steel
    Technique GC
    Stationary Phase 0.2% Carbowax™ 1500
    Packing Material CarboBlack™ C
    Mesh Size 60/80
    Diameter (Metric) Inner 2.1mm
    Diameter (Metric) Outer 3.1mm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit