Restek™ CarboBlack Packed Columns (On CarboBlack C): 0.3% Carbowax 20M Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Restek™ 80460800

 View all options for this product

Catalog No. 06-714-624

  Check Availability
Add to Cart


    For Use With FAMEs, polar solvents, BTEX, flavor and fragrances, glycols, Alcohols and Aromatics
    Max. Temperature 230°C
    USP Type G16
    Temperature Range 60 to 225°C
    Length (Metric) 0.7m
    Material Stainless Steel
    Technique GC
    Stationary Phase 0.3% Carbowax™ 20M
    Packing Material CarboBlack™ C
    Mesh Size 60/80
    Diameter (Metric) Inner 3.1mm
    Diameter (Metric) Outer 4.7mm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit