Restek™ CarboBlack Packings

Graphitized carbon black offers unique selectivity and very little adsorption.

Manufacturer: Restek™ 25509

 View more versions of this product

Catalog No. 06-712-950

  Check Availability
Add to Cart

    Specifications

    Material 4% Carbowax 20M/0.8% KOH on CarboBlack B
    Max. Temperature 220°C
    Particle Size 60/80 Mesh
    Product Type Packing Material

    • CarboBlack B with its higher surface area supports up to 10% loading of a nonsilicone liquid phase
    • CarboBlack C supports up to 1% loading of a nonsilicone liquid phase
    • Carbowax 20M-loaded CarboBlack packings are available
    • CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
    • Minimum order quantity: 10g

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit