Restek™ CarboFrit-Packed Inlet Liners for Agilent GCs

For Agilent GCs equipped with split/splitless inlets.

Manufacturer: Restek™ 20774209.25

 View more versions of this product

Catalog No. 06-717-913

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type IP straight inlet liner
    Packing Material CarboFrit™
    Diameter (Metric) Inner 0.4cm
    Diameter (Metric) Outer 0.65cm
    Length (Metric) 7.85cm
    For Use With (Equipment) Agilent GCs equipped with split/splitless inlets
    Liner Material Borosilicate Glass
    Quantity 25/Pack

    • Trace, active samples >2µL
    • Geometry: Straight
    • Material: Borosilicate Glass
    • Deactivation: Intermediate Polarity (IP)
    • Packing: CarboFrit
    • Liner ID: 4.0mm
    • OD: 6.5mm
    • Length: 78.5mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit