Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek CarboFrit-Packed Inlet Liners for Agilent GCs
For Agilent GCs equipped with split/splitless inlets.
$115.00
Specifications
Diameter (Metric) Inner | 0.4 cm |
---|---|
Diameter (Metric) Outer | 0.65 cm |
Liner Material | Borosilicate Glass |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Length (Metric) | 7.85 cm |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
06-717-907
|
Restek
20773209.5 |
5/Pk. |
Pack of 5 for $115.00
|
|
06-711-066
|
Restek
20798209.1 |
1/Pk. |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
06-711-004
|
Restek
20772209.1 |
1/Pk. |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
06-718-002
|
Restek
20800209.25 |
25/Pk. |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Trace, active samples >2µL
- Geometry: Straight
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Packing: CarboFrit
- Liner ID: 4.0mm
- OD: 6.5mm
- Length: 78.5mm
Specifications
0.4 cm | |
Borosilicate Glass | |
7.85 cm |
0.65 cm | |
Agilent GCs Equipped with Split/Splitless Inlets | |
CarboFrit |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title