Restek™ Chromosorb Packed Columns: 23% Sebaconitrile/Rt-1700 Available on GSA/VA Contract for Federal Government customers only.

Non-bonded stationary phase packed columns.

Manufacturer: Restek™ 80466800

 View more versions of this product

Catalog No. 06-714-635

  Check Availability
Add to Cart

    Specifications

    Stationary Phase 23% Sebaconitrile/Rt™-1700
    Packing Material Chromosorb
    Temperature Range 25 to 110°C
    For Use With General Configuration
    Material Stainless Steel
    Technique GC
    Mesh Size 80/100
    Diameter (Metric) Inner 2.1mm
    Diameter (Metric) Outer 3.1mm
    Max. Temperature 110°C
    Length (Metric) 9.14m

    • Stainless-steel tubing
    • Mesh: 80/100 Chromosorb PAW
      • O.D.: 0.125 in.

      Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit