Restek™ Chromosorb Packed Columns: 23% Sebaconitrile/Rt-1700 Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Restek™ 80128830

 View all options for this product

Catalog No. 06-714-330

  Check Availability
Add to Cart


    For Use With Configured for PE/Sigma
    Max. Temperature 110°C
    Temperature Range 25 to 110°C
    Length (Metric) 9.2m
    Material SilcoSmooth™
    Technique GC
    Stationary Phase 23% Sebaconitrile/Rt™-1700
    Packing Material Chromosorb
    Mesh Size 80/100
    Diameter (Metric) Inner 2mm
    Diameter (Metric) Outer 3.1mm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit