Restek™ Chromosorb Packed Columns: 3% Rt-101 Available on GSA/VA Contract for Federal Government customers only.

Non-bonded stationary phase packed columns.

Manufacturer: Restek™ 80400800

 View more versions of this product

Catalog No. 06-714-415

  Check Availability
Add to Cart

    Specifications

    For Use With General Configuration
    Technique GC
    Max. Temperature 350°C
    Material SilcoSmooth™
    Stationary Phase 3% Rt™-101
    Packing Material Chromosorb, Silcoport™ W
    Mesh Size 100/120
    Diameter (Metric) Inner 2mm
    Diameter (Metric) Outer 3.1mm
    Temperature Range 0 to 350°C
    Length (Metric) 2m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit