Restek™ Chromosorb Packed Columns: 3% Rt-2100 Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Restek™ 80420810

 View all options for this product

Catalog No. 06-714-505

  Check Availability
Add to Cart


    For Use With Configured for Hewlett Packard
    Max. Temperature 350°C
    USP Type G1
    Temperature Range 0 to 350°C
    Length (Metric) 2m
    Material SilcoSmooth™
    Technique GC
    Stationary Phase 3% Rt™-2100
    Packing Material Chromosorb
    Mesh Size 100/120
    Diameter (Metric) Inner 2mm
    Diameter (Metric) Outer 3.1mm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit