Restek™ Chromosorb Packed Columns: 5% Rt-1200/5% Bentone 34 Available on GSA/VA Contract for Federal Government customers only.

Non-bonded stationary phase packed columns.

Manufacturer: Restek™ 80129830

 View more versions of this product

Catalog No. 06-714-334

  Check Availability
Add to Cart

    Specifications

    For Use With Configured for PE/Sigma
    Material SilcoSmooth™
    Technique GC
    Stationary Phase 5% Rt™-1200/5% Bentone 34
    Packing Material Chromosorb, Silcoport™ W
    Mesh Size 100/120
    Diameter (Metric) Inner 2mm
    Diameter (Metric) Outer 3.1mm
    Max. Temperature 200°C
    Temperature Range 0 to 180, 25 to 200°C
    Length (Metric) 2m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit