Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Chromosorb Packed Columns: 5% Rt-1200/5% Bentone 34
Non-bonded stationary phase packed columns.
Supplier: Restek™ 80129852
Description
- SilcoSmooth Tubing
- Mesh: 100/120 Silcoport W
- O.D.: 0.125 in.
Specifications
Shimadzu 9A configuration | |
0.078 in. | |
200°C | |
GC | |
Stainless Steel | |
100/120 | |
0.317 cm |
5% Rt™-1200, 5% Bentone 34 | |
0.125 in. | |
78.7 in. | |
2 m | |
Chromosorb, Silcoport™ W | |
2 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction