Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ CIS4 and PTV Liners for Agilent: Straight Glass Inlet Liner

For Agilent GCs equipped with CIS4/PTV inlets.
Supplier: Restek™ 21157214.10
Description
- General use
- Geometry: Straight
- Material: Borosilicate Glass
- Liner ID: 2mm
- OD: 3mm
- Length: 71mm
Specifications
Siltek Straight Inlet Liner | |
10/Pk. | |
0.2 cm | |
Agilent GCs Equipped with CIS4/PTV Inlets |
7.1 cm | |
Siltek | |
0.3 cm | |
Borosilicate Glass |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title