Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ CIS4 and PTV Liners for Agilent: Straight Glass Inlet Liner

For Agilent GCs equipped with CIS4/PTV inlets.
$381.50 - $454.00
Specifications
Length (Metric) | 7.1 cm |
---|---|
Product Type Specs | Siltek Straight Inlet Liner |
Quantity | 10/Pk. |
Diameter (Metric) Inner | 0.2 cm |
Diameter (Metric) Outer | 0.3 cm |
Catalog Number | Mfr. No. | Deactivation | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Deactivation | Price | Quantity & Availability | |||||
06-718-452
![]() |
Restek™
21157213.10 |
Siltek with deactivated wool packing |
Pack of 10 for $454.00
|
|
06-718-453
![]() |
Restek™
21157214.10 |
Siltek |
Pack of 10 for $381.50
|
|
06-718-450
![]() |
Restek™
21157 |
Intermediate Polarity | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- General use
- Geometry: Straight
- Material: Borosilicate Glass
- Liner ID: 2mm
- OD: 3mm
- Length: 71mm
Specifications
7.1 cm | |
10/Pk. | |
0.3 cm | |
Borosilicate Glass |
Siltek Straight Inlet Liner | |
0.2 cm | |
Agilent GCs Equipped with CIS4/PTV Inlets |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title