Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Compact Ferrules: Graphite
For Agilent™ 5890, 6890, and 6850 columns
Supplier: Restek™ 20252
Description
All-graphite.
100% Graphite Ferrules
- High-density and contain no binders that can off-gas or absorb analytes
- With a smoother surface and cleaner edges than conventional graphite ferrules
- Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
- Stable to 450°C (842°F)
Specifications
Agilent Gas Columns, Fits Column I.D. 0.45, 0.53 mm | |
Graphite | |
0.0314 in. | |
Compact Ferrule | |
0.08 cm |
842°F | |
Capillary | |
450°C | |
10/Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction