Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Compact Ferrules: Vespel/Graphite
For Agilent 5890, 6890, and 6850 columns
$79.00 - $307.00
Specifications
Material | Graphite/Vespel |
---|---|
Temperature (English) Max. | 752°F |
Temperature (Metric) Max | 400°C |
Catalog Number | Mfr. No. | Diameter (Metric) Inside | Type | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inside | Type | Quantity | Price | Quantity & Availability | |||
06-710-548
|
Restek
20238 |
0.04 cm | Compact Ferrule | 10/Pk. |
Each for $79.00
|
|
06-710-549
|
Restek
20239 |
0.04 cm | Compact Ferrule | Each |
Each for $306.00
|
|
06-717-647
|
Restek
20248 |
0.05 cm | Compact Ferrule | 10/Pk. |
Pack of 10 for $79.00
|
|
06-717-658
|
Restek
20263 |
0.08 cm | Compact Ferrule | 10/Pk. |
Pack of 10 for $80.00
|
|
06-717-659
|
Restek
20264 |
0.08 cm | Compact Ferrule | 50/Pk. |
Pack of 50 for $307.00
|
|
06-717-648
|
Restek
20249 |
0.05 cm | Compact Ferrule | 50/Pk. |
Pack of 50 for $307.00
|
|
Description
Vespel/graphite blend.
Vespel/Graphite Ferrules
- 60%/40% blend, offering the best combination of sealing performance and ease of workability
- Seal with minimal torque; preferred for vacuum and high-pressure uses such as GC/MS or other oxygen-sensitive detectors
- Hard material does not deform easily and may require retightening after several temperature cycles
- Reusable
- Stable to 400°C (752°F)
Specifications
Graphite/Vespel | |
752°F | |
400°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title