Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Convenience Kits with Vial, Cap, and Septa: Untreated

Available with or without white graduated marking spots
$57.50 - $623.00
Specifications
Volume (Metric) | 2 mL |
---|---|
Material (Seal) | Silver |
Closure Material | PTFE |
Closure Type | Crimp Cap |
Closure Size | 11 mm |
Catalog Number | Mfr. No. | Color | Quantity | Closure Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Quantity | Closure Material | Price | Quantity & Availability | |||
06-718-475
![]() |
Restek™
21196 |
Clear | 100/Pk. | PTFE |
Pack of 100 for $57.50
|
|
06-718-476
![]() |
Restek™
21197 |
Clear | 1000/Pk. | PTFE |
Pack of 1000 for $598.50
|
|
06-718-477
![]() |
Restek™
21198 |
Amber | 100/Pk. | PTFE |
Pack of 100 for $57.50
|
|
06-718-478
![]() |
Restek™
21199 |
Amber | 1000/Pk. | PTFE |
Pack of 1000 for $598.50
|
|
06-718-980
![]() |
Restek™
24647 |
Clear | 1000/Pk. | PTFE |
Pack of 1000 for $623.00
|
|
06-718-982
![]() |
Restek™
24649 |
Amber | 1000/Pk. | PTFE |
Pack of 1000 for $623.00
|
|
06-718-979
![]() |
Restek™
24646 |
Clear | 100/Pk. | PTFE |
Pack of 100 for $77.50
|
|
06-718-981
![]() |
Restek™
24648 |
Amber | 100/Pk. | PTFE |
Pack of 100 for $77.50
|
|
Description
- Vials packaged in a clear-lid tray
- Caps with septa packaged in a plastic bag
Specifications
2 mL | |
PTFE | |
11 mm |
Silver | |
Crimp Cap |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title