Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Convenience Kits with Vials: Silcote CL-7 Deactivated
Glass vials come standard in these easy-to-use convenience kits
$143.00 - $1203.00
Specifications
Volume (Metric) | 2 mL |
---|---|
Closure Material | Polypropylene |
Closure Type | Screw Cap, Open Top |
Closure Size | 8 mm |
Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity & Availability | ||||
06-718-971
|
Restek™
24638 |
Clear | 100/Pk. |
Pack of 1000 for $188.00
|
|
||||
06-718-972
|
Restek™
24639 |
Clear | 1000/Pk. |
Pack of 1000 for $1,203.00
|
|
||||
06-718-974
|
Restek™
24641 |
Amber | 1000/Pk. |
Pack of 1000 for $1,199.00
|
|
||||
06-718-973
|
Restek™
24640 |
Amber | 100/Pk. |
Pack of 1000 for $143.00
|
|
||||
Description
- Vials packaged in a clear-lid tray
- Preassembled caps with septa packaged separately in a plastic bag
Specifications
2 mL | |
Polypropylene | |
Screw Cap, Open Top | |
8 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title