Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Convenience Kits with Vials: Untreated
Glass vials come standard in these easy-to-use convenience kits
$47.25 - $430.00
Specifications
Volume (Metric) | 2 mL |
---|---|
Closure Type | Screw Cap (Open-Top) |
Closure Size | 8 mm |
Closure Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity & Availability | ||||
06-718-471
|
Restek
21192 |
Clear | 100 Pack |
Pack of 100 for $47.25
|
|
06-718-472
|
Restek
21193 |
Clear | 1000 Pack |
Pack of 1000 for $430.00
|
|
06-718-473
|
Restek
21194 |
Amber | 100 Pack |
Pack of 100 for $49.75
|
|
06-718-474
|
Restek
21195 |
Amber | 1000 Pack |
Pack of 1000 for $430.00
|
|
Description
- Vials packaged in a clear-lid tray
- Preassembled caps with septa packaged separately in a plastic bag
Specifications
2 mL | |
Screw Cap (Open-Top) | |
8 mm | |
Polypropylene |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title