Restek™ Convenience Kits with Vials: Untreated

Glass vials come standard in these easy-to-use convenience kits

Manufacturer: Restek™ 21192

 View more versions of this product

Catalog No. 06-718-471

  Check Availability
Add to Cart

    Specifications

    Color Clear
    Closure Type Open Top Screw Cap
    Quantity 100 Pack
    Type Vial Convenience Kit
    Vial Closure Size 8mm
    Material Closure Polypropylene
    Capacity (Metric) 2.0mL
    Vial Volume (Metric) 2mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit