Restek™ Conventional Mixed Phase Packed Column for Pesticides Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Restek™ 80254810

 View all options for this product

Catalog No. 06-714-401

  Check Availability
Add to Cart


    For Use With Configured for Agilent
    USP Type G3, G6
    Length (Metric) 2m
    Technique GC
    Stationary Phase 1.5% Rt™-2250/1.95% Rt™-2401
    Packing Material Silcoport™ W
    Mesh Size 100/120
    Diameter (Metric) Inner 3.2mm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit