Restek™ Crimp-Top Vial, Snap-Seal Style

Clear and amber glass vials

Manufacturer: Restek™ 24386221

 View all options for this product

Catalog No. 06-718-862

  Check Availability
Add to Cart


    Type Snap-Seal™ Vial
    Vial Closure Size 11mm
    Vial Volume (Metric) 2.0mL
    Material Glass
    Color Amber
    Closure Type Crimp
    Height (Metric) 32mm
    Quantity 1000 Pack
    Includes White Marking Spot; Deactivated
    Diameter (Metric) Outside 12mm
    Graduated Yes
    Marking Spot Yes

    • Material: Glass
    • Size: 12 x 32mm
    • Capacity: 2mL
    • Crimp: 11mm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit