Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Cyclo Vu-Tight DI Liner (1/4-inch OD)
Visually observe the Press-Tight connection between the column end and liner.
$364.00
Specifications
Diameter (Metric) Outer | 0.63 cm |
---|---|
For Use With (Equipment) | 0.32 and 0.53 mm I.D. Capillary Columns |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
06-717-961
|
Restek
20788 |
5/Pk. |
Pack of 5 for $364.00
|
|
06-711-041
|
Restek
20787 |
Each |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Fits 0.32 and 0.53mm ID capillary columns (column ODs from 0.5 to 0.8mm)
- Slotted top prevents obstruction of carrier gas flow
- Operate in the direct injection mode
- Spiral bore prevents nonvolatile residue from contaminating the column
- Ideal for dirty samples
- O.D.: 0.25 in.
Specifications
0.63 cm | |
0.32 and 0.53 mm I.D. Capillary Columns |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title