Restek™ Deactivated, Untreated Fused Silica Tubing

Highly inert fused silica tubings.

Manufacturer: Restek™ 10011

 View more versions of this product

Catalog No. 06-708-110

  Check Availability
Add to Cart

    Specifications

    Product Type Deactivated tubing
    Diameter (English) Inner 0.009 in.
    Temperature (Metric) Max 325°C
    Deactivation Non-Polar
    Diameter (English) Outer 0.01 in.
    Diameter (Metric) Inside Tube 0.25mm
    Diameter (Metric) Outer 0.37mm
    For Use With (Application) Useful as guard Columns, transfer lines, or long retention gaps
    Includes Test chromatogram
    Length (English) 196.8 ft.
    Length (Metric) 60m
    Material Fused Silica
    Temperature (English) Maximum 617°F

    Deactivated Fused Silica Tubing (Nonpolar)
    • Useful as guard columns, transfer lines, or long retention gaps
    • Inertness-tested with the Grob test mix includes test chromatogram
    • 5m Banded sections mounted in a Restek cage
    • Maximum Temperature: 325°C
    Intermediate-Polarity Deactivated Guard/Retention Gap Columns/Transfer Lines
    • Tested with a comprehensive test mix to ensure high inertness
    • Useful for a wide range of applications
    • Use with most common solvents
    • Maximum temperature: 325°C
    Polar-Deactivated Guard/Retention Gap Columns
    • Polar polyethylene glycol deactivation
    • Tested with a comprehensive test mix to ensure high inertness
    • Polyethylene glycol deactivation layer provides optimum wettability for polar compounds
    • Minimize peak splitting when using polar solvents such as methanol or water
    • Compatible with Stabilwax, Rtx-225, and Rt-2330 capillary columns
    • Maximum temperature: 280°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit