Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ DI Liners for PerkinElmer Auto SYS GCs (0.32/0.53mm ID)
For PerkinElmer Auto SYS GCs equipped with split/splitless inlet.
Supplier: Restek™ 20840214.5
Description
- For use with 0.32 to 0.53mm ID columns
- Material: Borosilicate Glass
- I.D.: 4mm
- OD: 6.2mm
- Length: 92.1mm
Specifications
Siltek Cyclo Uniliner Top Taper Inlet Liner | |
5/Pk. | |
0.62 cm | |
Borosilicate Glass |
9.21 cm | |
0.4 cm | |
Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet, 0.32 and 0.53 mm I.D. Column |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction